missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Dipper 1000mm Long

Designed to be easy to use and suitable for a range of liquids. Sampling Systems™ Stainless Dipper 1000mm Long is ideal for obtaining a surface sample from a wide range of environments.

Brand:  Sampling Systems™ 5005B-250

 View more versions of this product

Product Code. 15168086

  • 153.00 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured in 316L Stainless Steel
  • Fully welded construction
  • Satin finish
  • Easy to use
  • For liquid sampling
Specifications

Specifications

Dipper
39mm Outside Cup Diameter
250 mL
Stainless Steel (316L)
65mm Outside Cup Diameter
1000 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers