missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame
Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.
1280.00 € - 1545.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 35 in. |
Height (Metric) | 89 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
15927101
|
Metro™
LTS36UIS |
35.75 x 30 x 35 in. | 3 Sided frame | Stationary Table |
1355.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
15987111
|
Metro™
LTS60UIS |
59.75 x 30 x 35 in. | 3 Sided frame | Stationary Table | N/A | ||||
15957131
|
Metro™
LTSM36UIS |
35.75 x 30 x 35 in. | 3 Sided frame, adaptor insert | Mobile Table |
1375.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
15947091
|
Metro™
LTS30UIS |
29.75 x 30 x 35 in. | 3 Sided frame | Stationary Table |
1280.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
15937141
|
Metro™
LTSM48UIS |
47.75 x 30 x 35 in. | 3 Sided frame, adaptor insert | Mobile Table |
1475.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
15907111
|
Metro™
LTS48UIS |
47.75 x 30 x 35 in. | 3 Sided frame | Stationary Table |
1450.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
89 cm | |
273 kg | |
76.2 cm |
35 in. | |
600 lb. | |
30 in. | |
Stainless Steel |