missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock

Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock is suitable for filling combustible and easily flammable liquids.

Brand:  Buerkle™ 5601-0401

 View more versions of this product

Product Code. 10439602

  • 580.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.
  • Immersion tube Ø 32 mm
  • Removable hose, 1.2 m in length
  • Ball valve made of stainless steel NW 8 mm
  • Discharge nozzle Ø 12.8 mm
Specifications

Specifications

Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
For Combustile and and Easy Flammable Liquids, Foodstuffs
Stainless Steel V2A, PTFE
Barrel Pump
Discharge hose and stopcock
36 cm
48 cm
36 cm
220 mL/stroke
2.36 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle Stainless Steel Barrel Hand Pump
    Buerkle Stainless Steel Barrel Hand Pump
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Stainless Steel Barrel Hand Pump

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock > Immersion Depth: 36cm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.