missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Stainless Steel Bent Drenching Cannula
33.90 € - 57.50 €
Specifications
Product Type | Drenching Cannula |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
For Use With (Application) | For safe animal mouth and nose feeding |
Product Code | Brand | Diameter (Metric) Ball | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Ball | Price | Quantity & Availability | |||||
10242873
|
Socorex™
376.16102B |
1.6 mm |
33.90 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10062593
|
Socorex™
376.30203B |
3.0 mm |
57.50 €
Pack of 2 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Specifications
Drenching Cannula | |
Autoclavable | |
Stainless Steel | |
For safe animal mouth and nose feeding |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title