missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Bent Tip Forceps
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
145 mm
200 mm
Includes:
Guide pin
n.a.
Unit Size:
Each
Pack of 10
Description
- Sharp, bent tip
Specifications
Specifications
| Tip Style | Bent |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 145 mm |
| Product Type | Forceps |
| Includes | Guide pin |
| Type | Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction