missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Buckets without Graduations
Quick to clean and having an attractive shiny appearance, this Nickel Electro™ Stainless Steel Bucket without Graduation, provides good chemical resistance and can handle hot liquids.
93.85 € - 97.30 €
Specifications
Product Type | Bucket |
---|---|
Material | Stainless Steel |
Autoclavable | Autoclavable |
Handle Material | Stainless steel |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12802034
|
Nickel Electro™
BUCS-0100 |
10 L |
93.85 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
12822034
|
Nickel Electro™
BUCS-0150 |
15 L |
97.30 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- High quality stainless steel construction without graduations
- Bright polished finish for easy cleaning
- Good chemical resistance
- Can be autoclaved
Specifications
Bucket | |
Autoclavable | |
1 Ea. |
Stainless Steel | |
Stainless steel | |
Bright Polished |