missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Cell Spreader
Stainless Steel Cell Spreader has a smooth triangular end with straight spreading bar.
Brand: Cole-Parmer™ 14212-02
This item is not returnable.
View return policy
Description
- Both small and large sizes are 302 mm (8 in.) long.
- Autoclave or flame sterilize.
Specifications
Autoclavable | |
6.8 in. | |
1 Pk. | |
Stainless Steel | |
Surface Spreading |
90 mm Plates | |
172 mm | |
Triangular | |
Cell Spreader |