missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Classic Rack

Store standard sized cryoboxes in liquid nitrogen freezers using the Tenak™ Stainless Steel Classic Rack. The low-weight classic rack comes with a locking rod to keep boxes in place.

Brand:  Tenak™ TE21474

 View more versions of this product

Product Code. 15290504

  • 88.75 € / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fits standard sized boxes with 9x9 and 10x10 cell dividers
  • Max. footprint of 134x134 mm
  • Rack for 100mm box height
Specifications

Specifications

Yes
Classic Rack
Stainless Steel
Secure the Cryoboxes
1 Pack
For Box Height: 100 mm
635 mm
Locking Rod
6
6
Cryogenic freezer
1 Pack
140 mm
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.