missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Steel Rack for Cryogenic Freezers
With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Comfort Steel Rack for Cryogenic Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.
97.15 € - 201.00 €
Specifications
Product Type | Comfort Rack |
---|---|
Holds | Boxes |
Material | Stainless Steel |
Quantity | 1 Pack |
Width (Metric) | 140 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15240824
|
Tenak™
TE24514 |
140 x 140 x 610mm |
101.00 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
12405950
|
Tenak™
TE25124 |
140 x 140 x 536mm |
105.00 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
15240854
|
Tenak™
TE24566 |
140 x 140 x 635mm |
97.15 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
15270864
|
Tenak™
TE25206 |
688 x 159 x 268mm |
201.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
15200834
|
Tenak™
TE24520 |
140 x 140 x 775mm |
111.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
15210834
|
Tenak™
TE24522 |
140 x 140 x 832mm |
113.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- Available in a range of heights
- Can be used with all freezer models
- Sold without cryoboxes
- Manufactured from stainless steel
Specifications
Comfort Rack | |
Stainless Steel | |
140 mm |
Boxes | |
1 Pack |