missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Comfort Rack for Upright Freezers

Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.

Brand:  Tenak™ TE35506

 View more versions of this product

Product Code. 12497060

  • 253.00 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Six different box heights
  • Fit all freezer models
  • Stainless steel.
  • Cryoboxes sold separately
Specifications

Specifications

Yes
5 x 5
Stainless Steel
25
Microtiter Plates
28
1 Pack
332 mm
Comfort Rack
Microtiterplates (5 x 5/25)
25
Yes
Chest freezer
1 Pack
135 mm
450 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers