missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Concentric Ringed Lid

Use a lid to minimise evaporation and maintain temperature stability of the water bath when tall vessels are being heated at high temperatures. Nickel Electro™ Stainless Steel Concentric Ringed Lid provide varying hole diameters in the lid and are manufactered from durable stainless steel.

Brand:  Nickel Electro™ SLR1-14

 View more versions of this product

Product Code. 11439549

  • 287.00 € / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: dimForUseWithEquipment,NoofPositions

Requires : Description,Material,WarrantySpec
This item is not returnable. View return policy

Description

Description

  • Allows a variety of beakers or erlenmeyer flasks to be placed directly onto the shelf in water bath
  • Minimises evaporation
  • Maintains temperature stability

Ringed lid, concentric, tall vessels, water bath

Specifications

Specifications

Flat concentric ringed lid
4 x 105 mm
3 Years
For 14 L Unstirred Baths
Stainless Steel