missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Cork Bore Set with Ejector

93.15 € - 749.00 €

Specifications

Type Cork Borer Set
Product Type Cork Borer Set
Material Tube: Brass, nickel plated; Cork borer: Brass chromed; Ejector: Stainless steel w/ plastic knob
View More Specs

Products 6
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
10396381
View Documents
Bochem™
12431
Sizes 8.75, 10.0, 11.25 N/A N/A N/A
10142841
View Documents
Bochem™
12433
Sizes 16.25, 17.5, 18.75 N/A N/A N/A
10045010
View Documents
Bochem™
12430
Sizes 5.0, 6.25, 7.5
93.15 €
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
10598341
View Documents
Bochem™
12432
Sizes 12.5, 13.75, 15.0 N/A N/A N/A
10626761
View Documents
Bochem™
12434
Sizes 20.0, 21.25, 22.5 N/A N/A N/A
10624521
View Documents
Bochem™
12435
Sizes 23.75, 25.0, 26.25 N/A N/A N/A
Description

Description

Specifications

Specifications

Cork Borer Set
Cork Borer Set
Tube: Brass, nickel plated; Cork borer: Brass chromed; Ejector: Stainless steel w/ plastic knob
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Cork Bore Set with Ejector

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.