missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Covered Container
Click to view available options
Capacity (Metric):
300 mL
1500 mL
4000 mL
6000 mL
7400 mL
Description
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Lid included
- Withstand temperatures to 650°F (182°C)
Specifications
Specifications
Diameter (Metric) Outer | 171mm |
Capacity (Metric) | 4000 mL |
Material | Stainless Steel |
Height (Metric) | 197mm |
Temperature (Metric) Max. Operating | 182°C |
Type | Container |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction