missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel, Horizontal Cryo Rack
Click to view available options
Holds:
50 mm H Boxes
Unit Size:
Each
Description
- Store cryoboxes securely
- Easy to clean
- Robust construction
- Handles aid convenient transport
Specifications
Specifications
| Height (Metric) | 274 mm |
| Width (Metric) | 564 mm |
| For Use With (Equipment) | 50mm Cryo Boxes |
| Holds | 50 mm H Boxes |
| Quantity | 1 Each |
| Array | 4 x 5 |
| Material | Stainless Steel |
| Type | Cryogenic Storage Rack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction