missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stainless Steel Digital Dry Bath Heater

Product Code. 11932021
Click to view available options
Includes:
Dual Block, UK Plug
This item is not returnable. View return policy
This item is not returnable. View return policy

The Corning™ Digital Dry Bath Heaters provide a broad temperature range up to 150°C, making them useful for a variety of applications. Blocks are sold separately.

  • Display allows for easy monitoring of temperature
  • Chamber provides excellent temperature uniformity
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor
Material Stainless Steel
Plug Type UK
Temperature Range (Metric) 5°C to 150°C
Type Digital Dry Bath Heater
Display LED
Includes Dual Block, UK Plug
Model Dual Block
No. of Blocks 2
Temperature Accuracy ±0.3°C
Temperature Stability 0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 20 x 26.5 x 8.3 cm
Length (English) 7.9 in.
Length (Metric) 20 cm
Width (Metric) 26.5 cm
Height (Metric) 8.3 cm
Weight (Metric) 2.2 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'