missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Stainless Steel Digital Magnetic Stirrer

Use these stirrers for quantities up to 150 liters (H2O). IKA™ Stainless Steel Digital Magnetic Stirrer features flat, sturdy stainless steel casing and a non-locking motor.
Brand: IKA™ 0025004061
5470.14 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Powerful unheated magnetic stirrer.- Flat, sturdy stainless steel casing
- Non-locking motor
- Infinitely variable speed
- Digital LED speed display
- Timer (0min to 56min) or continuous operation
- For stirring quantities up to 50L H2O (150L with the Maxi)

Specifications
0 to 600 rpm | |
Stainless Steel | |
Digital LED | |
80 w | |
500 x 500 mm | |
50/60 Hz | |
Non-locking | |
5°C to 40°C | |
16 kg |
1 | |
150 L | |
230/100 - 120/100 V | |
110 mm | |
505 mm | |
DIN EN 60529 | |
IP21 | |
Digital Magnetic Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Stainless Steel Digital Magnetic Stirrer > Stirring positions: 1
Spot an opportunity for improvement?Share a Content Correction