missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Thermo Scientific™ Stainless Steel Dressing Scissors
Manufactured from stainless steel. Bochem™ Thermo Scientific™ Stainless Steel Dressing Scissors comes in three types.
5.85 € - 7.95 €
Product Code | Brand | Tip Style | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Length (Metric) | Price | Quantity & Availability | ||||
10540042
|
Bochem™
4106 |
Round/Round | 130 mm |
5.85 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
10088360
|
Bochem™
4103 |
Sharp/Sharp | 130 mm |
7.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
10208930
|
Bochem™
4101 |
Sharp/Round | 140 mm |
6.10 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
10231961
|
Bochem™
4108 |
Round/Round | 155 mm |
6.50 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10733521
|
Bochem™
4107 |
Round/Round | 140 mm |
6.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
10787191
|
Bochem™
4102 |
Sharp/Round | 155 mm |
6.45 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
10777191
|
Bochem™
4105 |
Sharp/Sharp | 155 mm |
6.45 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Three types: round-round, sharp-round, and sharp-sharp
- Stainless steel
Specifications
Dressing Scissors | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title