Learn More
Cole-Parmer™ Stainless Steel Griffin-Style Beaker
Use these beakers for a variety of applications. Cole-Parmer™ Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.
67.75 € - 335.00 €
Specifications
Material | Stainless Steel |
---|---|
Temperature (Metric) Max. Operating | 426.7°C |
Type | Beaker |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11762315
|
Cole-Parmer™
07205-30 |
125 mL |
67.75 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||||
11782315
|
Cole-Parmer™
07205-50 |
600 mL |
83.25 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||||
11712335
|
Cole-Parmer™
07205-60 |
1200 mL |
110.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||||
11722335
|
Cole-Parmer™
07205-70 |
2000 mL |
202.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||||
11732335
|
Cole-Parmer™
07205-80 |
3000 mL | N/A | |||||||
11742335
|
Cole-Parmer™
07205-90 |
4000 mL |
335.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||||
Description
Use these beakers for a variety of applications. Cole-ParmerTM Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.
Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring.- Durable, economical mixing capabilities
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
Specifications
Stainless Steel | |
426.7°C | |
Beaker | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.