missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Ice Samplers

Sampler developed for sampling from frozen, highly viscous, paste-like materials such as ice-cream and similar substances. The drill-shaped cutter screws itself into the frozen goods independently when being rotated.The collection cylinder can easily be detached via a bayonet connection.

Brand:  Buerkle™ 5339-0550

 View more versions of this product

Product Code. 10585613

This item is not returnable. View return policy

Description

Description

  • Stainless steel AISI 316L (1.4404), electro-polished
  • Sterilisable
  • Easy cleaning
  • Collection cylinder 38 mm Ø
Specifications

Specifications

Ice Sampler
50 mL
550 mm
Stainless steel (AISI 316 L (1.4404))
For Sampling From Frozen
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers