missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Instrument Tray
Instruments, labware or samplers can be placed and transported on this sturdy, stainless steel tray.
23.55 € - 57.05 €
Specifications
Height (Metric) | 20 mm |
---|---|
Material | Metal |
Height (English) | 0.8 in. |
Autoclavable | Autoclavable |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
17565935
|
Buerkle™
4208-0001 |
280 x 180 x 20 mm |
23.55 €
Each |
In Stock
Log in to see stock. |
|||||
17534286
|
Buerkle™
4208-0002 |
330 x 230 x 20 mm |
27.50 €
Each |
In Stock
Log in to see stock. |
|||||
17544286
|
Buerkle™
4208-0003 |
460 x 300 x 20 mm |
44.25 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
17554286
|
Buerkle™
4208-0004 |
520 x 395 x 20 mm |
57.05 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Prepare, place and carry instruments and samples with the Buerkle™ instrument tray.
- V2A Stainless Steel
- Hygienic and robust
- Easy-to-clean, smooth surface
Specifications
20 mm | |
Metal | |
0.8 in. | |
Autoclavable |