missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Jugs
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
3 L
5 L
Description
- GMP design: Crevice-free, mirror polish, full welds
- Includes a pouring lip for easy emptying
- Graduation marks for visual convenience
Specifications
Specifications
Capacity (Metric) | 0.5 L |
Material | Stainless Steel (316L) |
Sterility | Non-sterile |
Graduated | Yes |
Certifications/Compliance | FDA |
Style | Handled |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction