missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Laboratory Scissors with Plastic Handle
Use the Bochem™ Stainless Steel Laboratory Scissors with Plastic Handle to handle all of your cutting and trimming needs in the laboratory.
8.85 € - 22.15 €
Specifications
Product Type | Laboratory Scissors |
---|---|
Material | Stainless Steel |
Tip Style | Sharp/Round |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10288780
|
Bochem™
4020 |
130 mm |
8.85 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
10300921
|
Bochem™
4022 |
200 mm |
22.15 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
10084900
|
Bochem™
4021 |
150 mm |
8.95 €
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Description
- Scissors are Type 2, with one sharp and one round cutting tip each
- Stainless steel
- Plastic handle
Specifications
Laboratory Scissors | |
Stainless Steel | |
Sharp/Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Stainless Steel Laboratory Scissors with Plastic Handle