missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Liquid Sampler
Buerkle™ V4A Stainless Steel Liquid Sampler for thin to viscous liquids is easy use with one-handed operation.
301.00 € - 333.00 €
Specifications
Product Type | Liquid Sampler |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Description | Single hand operation |
Handle Type | Operated with thumb |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10546094
|
Buerkle™
5326-0001 |
50 mL | 46 mm |
301.00 €
Each |
In Stock
Log in to see stock. |
||||
11992468
|
Buerkle™
5326-0002 |
100 mL | 54 mm |
333.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- The valve is opened with the thumb to empty the sample
- Sampler for thin to viscous liquids
- Easy use with one-handed operation
- With discharge funnel for safe filling of the sample bottles
- Material AISI 316L (1.4404)
Specifications
Liquid Sampler | |
Autoclavable | |
Operated with thumb | |
32 mm |
Stainless Steel (V4A) | |
Single hand operation | |
Thin to Viscous Liquids Handling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title