Learn More
Cole-Parmer™ Stainless Steel Luer Fittings
Exceptionally durable Luer fittings suitable for harsh chemical environments. Cole-Parmer™ Stainless Steel Luer Fittings are easy to disassemble for cleaning.
88.75 € - 136.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
For Use With (Application) | Harsh chemical environments |
Packaging Quantity | 1 Pack |
Product Type | Luer Fitting |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15234743
|
Cole-Parmer™
41507-32 |
Male Luer lock x 1/4-28 UNF thread |
136.00 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
15207086
|
Cole-Parmer™
41507-21 |
Female Luer x Male Luer Lock |
107.00 €
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
15360334
|
Cole-Parmer™
41507-27 |
Male Luer lock x 1/4in. hose barb |
91.00 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
15247776
|
Cole-Parmer™
41507-34 |
Female Luer x 1/4-28 UNF thread |
88.75 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
Description
Exceptionally durable Luer fittings suitable for harsh chemical environments. Cole-Parmer™ Stainless Steel Luer Fittings are easy to disassemble for cleaning.
- Exceptional durability
- Easy to disassemble for cleaning
- Ideal for harsh chemical environments
- Autoclavable
Specifications
Autoclavable | |
Harsh chemical environments | |
Luer Fitting |
Stainless Steel | |
1 Pack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.