missing translation for 'onlineSavingsMsg'
Learn More

UVP Stainless Steel M-26XV Model Transilluminator

Can be used with any UVP imaging system

Brand:  UVP 95-0180-02

 View more versions of this product

Product Code. 11756832

  • 1000.00 € / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

UVP's range of benchtop transilluminators can be used with any UVP imaging system. They use 8W tubes and have a specially constructed filter that provides the most uniform light emission possible from a tube based unit. The units have a stainless steel top that is easy to clean and a hinged UV blocking lid to protect the user. Single wavelength units have high, medium and low intensity settings that make the units suitable for both visualisation and band cutting. The dual and 3UV wavelength units have a single intensity setting. Single and dual wavelength benchtop transilluminator, dimensions 279mm x 356mm x 122mm3UV benchtop transilluminator, dimensions 279mm x 356mm x 137mm
Specifications

Specifications

0.6 A
UV Benchtop
356 mm
184 mm
UVP Imaging System
230 V 50 Hz
M-10-E
50 Hz
High/Medium/Low
302 nm
122 mm
Single UV Transilluminator
100 x 100 mm
1000 x 100 mm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers