missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel Measuring Jug
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Graduation every 100mL
- Pouring rim
- Wide base for greater stability
- Durable and resistant to deformation
- Hygienic and easy to clean
- Dishwasher safe
Specifications
Specifications
Base Style | Wide Base |
Capacity (Metric) | 2000 mL |
Material | Stainless Steel |
Finish | Pouring Rim |
Height (Metric) | 185 mm |
Includes | With Handle and Foot |
Graduated | Yes |
Style | Large Foot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction