missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Micro Spatulas
3.75 € - 4.28 €
Specifications
Quantity | 1 Pk. |
---|---|
Product Type | Micro Spatula |
Width (Metric) Blade | 5 mm |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10594522
|
Usbeck Laborgeraete™
3302 |
150 mm |
3.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10126961
|
Usbeck Laborgeraete™
3303 |
185 mm |
4.28 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
1 Pk. | |
Micro Spatula | |
5 mm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title