missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Mixer Propellers
Use these three-blade propellers alone or mount several on a single shaft for thorough agitation. Stainless Steel Mixer Propellers are ideal for general-purpose mixing.
89.25 € - 95.65 €
Specifications
For Use With (Application) | General-purpose mixing |
---|---|
Quantity | 1 Each |
Type | Mixer Propeller |
Product Code | Brand | Diameter (Metric) | Diameter (Metric) Fan | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Diameter (Metric) Fan | Price | Quantity & Availability | |||||
11720039
|
Cole-Parmer™
04552-55 |
Bore: 10 mm | 51 mm |
89.25 €
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
|||||
11789929
|
Cole-Parmer™
04552-50 |
Bore: 8 mm | 51 mm |
95.65 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||||
11820130
|
Cole-Parmer™
04552-60 |
Bore: 8 mm | 76 mm |
92.55 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Propellers are made from electropolished 316 stainless steel
Specifications
General-purpose mixing | |
1 Each | |
Mixer Propeller |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stainless Steel Mixer Propellers