missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Stainless Steel Multi-Bucket System
Stainless Steel Multi-Bucket System offers maximum flexibility and can be used with two or three 7 gallon (27 L) buckets depending upon your in-house protocols.
2395.00 € - 5071.95 €
Specifications
Product Type | Multiple Bucket System |
---|---|
Material | Stainless Steel |
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With (Application) | Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment |
Produktcode | Marke | Includes | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Includes | Preis | Menge & Verfügbarkeit | |||||
11952415
|
Contec™
2700 |
Two 7 gal. Buckets, wringer, cart with casters, trolley | |||||||
16681892
|
Contec™
2707 |
Two 7 gal. Buckets, cart with casters (wringer options sold separately) |
2395.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Beschreibung
- Lightweight, stainless steel, and easy to maneuver multi-bucket system offers maximum flexibility and can be used with two or three 7- gallon (27 L) buckets depending upon in-house protocols.
- An extendable frame pulls out of the front of the fully autoclavable cart to accommodate an additional bucket, part number 2617.
- The cart features non-marring run quiet wheels.
- Buckets are deep drawn and seamless reducing the risk of microbial contamination
- The removable handle makes it convenient for autoclaving and storage.
- A lip around the top edge of the buckets allows for easy lifting.
- Autoclavable at 121°C for 30 minutes
- 2700 multi-bucket system includes heavy-duty stainless steel downpress wringer that is compatible with all sizes of VertiKlean™, VertiKlean™ MAX™, QuickTask™, and Edgeless™ Mops.
- 2707 multi-bucket system offers the ability to customize the system with whichever wringer best coincides with in-house protocols. The system is compatible with two stainless steel downpress wringer options to accommodate both flat and string mops
Spezifikation
Multiple Bucket System | |
Autoclavable | |
Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment |
Stainless Steel | |
Reusable | |
Non-sterile |