missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Quali Rod Cylindrical

Cylindrical hollow drill with a sharp cutting edge, can easily be driven into paste-like and semi-solid substances. The samples cut out are subsequently removed with the appropriate push-rod ejector. Total length 260 mm. Inner Ø 8 mm, outer Ø 10 mm.

Brand:  Buerkle™ 5311-0101

169.63 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10260082

  • 198.00 € / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Cylindrical hollow drill with a sharp cutting edge, can easily be driven into paste-like and semi-solid substances. The samples cut out are subsequently removed with the appropriate push-rod ejector. Total length 260mm. Inner diameter 8mm, outer diameter 10mm.
  • Stainless steel V2A (1.4301)
  • Sterilizable
  • Inner diameter 8mm, outer diameter 10mm
Specifications

Specifications

Quali Rod Cylindrical
Stainless Steel
260 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers