missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Advanced Pharmacy Refrigerators
With microprocessor controlled temperature regulation for accuracy and stability. Labcold™ Advanced Pharmacy Refrigerators have a temperature range of 2° to 8°C.
16935.00 € - 30795.00 €
Specifications
Temperature Range | 2°C to 8°C |
---|---|
Condenser Type | Automatic |
Defrost | Automatic |
Height (Metric) Exterior | 820 mm |
Width (Metric) Exterior | 1980 mm |
Product Code | Brand | Capacity (Metric) | Model | Shelves | Door Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Shelves | Door Style | Price | Quantity & Availability | ||
12948614
|
Labcold™
RPFG21043 |
571 L | RPFG21042 | 4 | Glass |
16935.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
12908614
|
Labcold™
RPFG44043 |
1245 L | RPFG44042 | 6 | Glass |
30795.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
12938614
|
Labcold™
RPFR44043 |
1245 L | RPFR44042 | 6 | Solid |
23750.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
Description
- Fan circulated interior
- Stainless steel construction
- Door locks fitted as standard
- Digital temperature display with audio alarm
- Heavy duty lockable castors on larger models
- Optimized air circulation
Specifications
2°C to 8°C | |
Automatic | |
1980 mm |
Automatic | |
820 mm | |
230 V 50/60 Hz |