missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense RTD Bendable-Sheath Probe

Product Code. 11725759 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
224.6 mm
330.2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11725759

Brand: Digi-Sense 0811797

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

RTD Bendable-Seath Probes are designed to measure temperature in a confined space.

  • The first 3 in. of the probe tip are not to be bent.
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 omega.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
    • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
    • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
      • ABS handles are rated to 220°F (104°C)
      • PVC handles are rated to 200°F (93°C)
      • Stainless Steel handles are rated at 450°F (232°C)
      • Mini Connectors are rated to 392°F (200°C)

Specifications

Length (Metric) 224.6 mm
Product Type RTD Probe
Length (English) 8.8 in.
Max. Temperature (Metric) 500°C
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to 932°F
Temperature Range (Metric) -50°C to +500°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.