missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Safety Canister

The Stainless Steel Safety Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 40090

 View more versions of this product

Product Code. 17826476

  • 181.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling, with filling tap made of stainless steel (1.4301)
  • Incl. ventilation, NBR seals and aluminium screw cap integrated flame arrester and plastic protective ring
Specifications

Specifications

1.3 gal.
Gray
9.61 in.
6.65 in.
5.29 lb.
5 L
Stainless Steel
244.00 mm
169.00 mm
2.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers