missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Safety Canister

The Stainless Steel Safety Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 36485

 View more versions of this product

Product Code. 17846486

  • 251.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling, with filling tap made of stainless steel (1.4301)
  • Incl. ventilation, NBR seals and aluminium screw cap integrated flame arrester and plastic protective ring
Specifications

Specifications

5.3 gal.
Gray
6.69 in.
18.50 in.
8.82 lb.
20 L
Stainless Steel
170.00 mm
470.00 mm
4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers