missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Sample Dippers
Get optimum sample collection and dispatch from one source with the stainless steel sample dipper. A laboratory sampling dipper with tapered sided cup; Fisherbrand™ Stainless Steel Sample Dippers are suitable for use with most liquids.
82.20 € - 124.00 €
Specifications
Product Type | Dip Sampler |
---|---|
Material | Stainless Steel |
Autoclavable | Autoclavable |
Handle Type | Agrobazed |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11508122
|
Fisherbrand™
5092 |
10 mL |
82.20 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
11538122
|
Fisherbrand™
5062 |
120 mL |
97.95 €
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
11518122
|
Fisherbrand™
5082 |
60 mL |
124.00 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11548122
|
Fisherbrand™
5042 |
230 mL |
117.00 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11558122
|
Fisherbrand™
5072 |
300 mL |
92.80 €
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
Description
- Laboratory sampling dipper with tapered sided cup
- Stainless steel 304 spec
- 18/8 non-magnetic, bright finish
- Handle argobrazed onto cup for durability and crevice free construction
- Crevice free cups have pouring spout
- Autoclaveable
- Suitable for use with most liquids
- Designed for sample collection and dispatch from one source
- Eliminates risk of cross contamination
Specifications
Dip Sampler | |
Stainless Steel | |
Autoclavable | |
Agrobazed |