missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Serrated Tweezers
Recommended for micro electronics and precision assembly
Brand: Cole-Parmer™ 07288-12
13.25 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
Recommended for micro electronics and precision assembly
- Finely crafted stainless steel tweezers
- Feature hand finished points for accuracy and excellent tip hardness
- Anti-glare finish reduces eye strain
- Anti-magnetic, anti-acid and acid resistant
Specifications
Serrated | |
Stainless Steel | |
Tweezers | |
Sterile |
6 in. | |
15.24 cm | |
Stainless Steel Tweezers with Serrated Tip | |
Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stainless Steel Serrated Tweezers > Stainless Steel Serrated Tweezers
Spot an opportunity for improvement?Share a Content Correction