missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Sharp Tip Forceps
Click to view available options
Length (Metric):
105 mm
130 mm
145 mm
Unit Size:
Each
Pack of 10
Description
- With guide-pin
- Sharp tip
- Stainless steel
Specifications
Specifications
| Tip Style | Sharp |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 105 mm |
| Product Type | Forceps |
| Includes | Guide pin |
| Type | Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction