missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Single Distillation

Product Code. p-8009359
Click to view available options
Flow Rate:
2 L/hr.
4 L/hr.
8 L/hr.
Height (Metric):
410 mm
420 mm
460 mm
490 mm
540 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10181271

Brand: GFL Gesellschaft Fuer Labortec™ 2001/4

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these stills for a variety of distillation applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Single Distillation stills produce ultra-pure, low-gas, bacteria and pyrogen free distillate with a very low conductivity.

  • Good distillate quality, conductivity approx. 2.3μs/cm at 25°C
  • Heating element made of stainless steel, material no. 1.4876
  • Thermostatic low water cut-off, to protect the heating element in case of low water
  • Energy-saving through distillation of the heated cooling water
  • Degassing of carbon dioxide through vent in the top evaporator with baffle is easily accessible by lifting the lids.
  • Storage tank for distillate accepts double the hourly capacity of the unit
  • Condenser (cooling coil) in the storage tank, easily exchangeable
  • Water supply through a built-in solenoid valve with connection for water pressure hose 1/2 inch (inner
  • Ø 12.7mm)
  • Cooling water pressure required: >3 bar to max. 7 bar
  • After switching on the main switch the solenoid valve opens the water supply and closes it once the storage tank is full, thus avoiding unnecessary waste of water
  • cooling water outlet with hose connection 3/4 inch (inner Ø 19mm)
  • Water that has not been condensed flows off through the cooling water outlet
  • Distillate withdrawal through the drain cock on the front of the unit
  • The drain cock can be opened in either continuous or touch position
  • An electronic level switch switches the still off when the storage tank is full and restarts it automatically when distillate is withdrawn
  • Electronic impurity detector switches the unit off in case of high degree impurities in the evaporator, the red pilot lamp "Clean" will glow
  • Drainage of the evaporator through drain cock on the right-hand side of the unit
  • Main switch and pilot lamps (yellow pilot lamp for operation and red pilot lamp for cleaning) are on the front of the unit
  • Double-walled housing. Housing is made of electrolytically galvanized sheet steel, electrostatically powder-coated with epoxy resin
  • Power connection through connection cable; 2 and 4 liter units have German shock-proof type (Schuko) plug

Specifications

Type Single Distillation
Frequency 60 Hz
Voltage 230/50 V
Flow Rate 4 L/hr.
Depth (Metric) 250 mm
Height (Metric) 490 mm
Width (Metric) 280 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.