Learn More
Micronova™ Stainless Steel Slim-T™ Flat Head Mop Wringers
These stainless steel, flat head mop wringers are ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets. The wringers feature a simple design that leaves mops damp enough to effectively disinfect surfaces, while wringing out excess liquid.
386.00 € - 401.00 €
Specifications
Material | Stainless Steel (304), Electropolished |
---|---|
Autoclavable | Autoclavable |
Care Instructions | Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage |
For Use With (Application) | Cleaning Walls, Floors and Ceilings |
Quantity | 1 Ea. |
Product Code | Brand | Product Type | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
12807033
|
Micronova™
W-92 |
Dual Side Mop Wringer | 40.6 cm | 16 in. |
386.00 €
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
13148655
|
Micronova™
W-9 |
Mop Wringer | 45.7 cm | 18 in. |
401.00 €
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
Description
Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer
The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.
- Lightweight and ergonomic flathead mop wringers
- Crafted from a single piece of stainless steel with no moving parts
- Electropolished stainless steel for durability and long life
- Large lip on W-92 for dual side wringing
- Designed for the SlimLine™ and T-Mop series as well as other flat head mops
Specifications
Stainless Steel (304), Electropolished | |
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage | |
1 Ea. |
Autoclavable | |
Cleaning Walls, Floors and Ceilings | |
Non-sterile |