missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Test Tube Stand
Transport your test tubes safely with the Bochem™ Stainless Steel Test Tube Stand.
Brand: Bochem™ 8210
This item is not returnable.
View return policy
Description
- Rectangular
- Height: 90mm
Specifications
Test Tube Rack | |
Stainless Steel (18/10) | |
Rectangular | |
1 Each | |
145 mm | |
90 mm |
Tubes (17 mm) | |
12 | |
1 Each | |
145 x 52mm | |
52 mm | |
17 mm |