missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Stainless Steel Trolley with 4 Castors

High-quality stainless steel trolley, available in various sizes.

546.00 € - 615.00 €

Specifications

Type Drum Dolly
Holds 1 Drum (20 to 55 gal.)
Load Bearing Capacity (English) 264.6 lb.
Load Bearing Capacity (Metric) 120 kg
Material Steel
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
11711776
View accessory products View Documents
AMSTA Rostfritt
5070830
350 mm
546.00 €
Each
Estimated Shipment: 18-07-2025
to see stock.
Add to basket
 
11711786
View Documents
AMSTA Rostfritt
5070850
400 mm
615.00 €
Each
Estimated Shipment: 18-07-2025
to see stock.
Add to basket
 
Description

Description

  • Quality
  • Invisible weld seams
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden
  • Two castors with brakes and two castors without
Specifications

Specifications

Drum Dolly
264.6 lb.
Steel
1 Drum (20 to 55 gal.)
120 kg
Silver
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
AMSTA Rostfritt Stainless Steel Trolley with 4 Castors

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.