missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel Trolleys
POA - 661.95 €
Specifications
Product Type | Stainless Steel Cart |
---|---|
Description | Hygienic |
For Use With (Application) | Reduces dirt traps and facilitates cleaning |
Material | Stainless Steel |
Shelf Material | Stainless Steel |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Price | Quantity & Availability | ||||
12325709
|
N/A
BO7RD2-3/H |
587 x 375 x 820 mm | 2 |
POA
Each |
N/A | ||||
12305709
|
N/A
BO7RD2-4/H |
902 x 457 x 927 mm | 2 |
389.39 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12385699
|
N/A
BO7Q2-5/H |
1050 x 558 x 948 mm | 2 |
541.23 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
12395699
|
N/A
BO7SQ3-5/H |
1050 x 558 x 948 mm | 3 |
661.95 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||
Description
Deep pressed, “rounded cornered”, stainless steel shelves. Sound deadening pads below each tray minimise rattle. Strong, welded rigid construction. Easy mobility. Hygienic design, reduces dirt traps and facilitates cleaning. Available in three sizes and with either two or three tiers.Specifications
Stainless Steel Cart | |
Reduces dirt traps and facilitates cleaning | |
Stainless Steel |
Hygienic | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title