missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Unex™ Tubing Clips
Twist nut to constrict and release tubing. Azpack™ Stainless Steel Tubing Clips are designed to distribute and apply pressure evenly.
31.04 € - 45.12 €
Specifications
Type | Tubing Clamp |
---|---|
Material | Stainless Steel (H10 304, A2) |
Includes | Tightening bolt |
Jaw Type | Double-banded Ring |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11338403
|
Azpack™
11338403 |
10 to 14 mm | N/A | ||||||
11308103
|
Azpack™
11308103 |
13 to 17 mm | N/A | ||||||
11348403
|
Azpack™
11348403 |
14 to 19 mm | N/A | ||||||
11318103
|
Azpack™
11318103 |
21 to 25 mm | N/A | ||||||
11328403
|
Azpack™
11328403 |
18 to 22 mm | N/A | ||||||
11328103
|
Azpack™
11328103 |
26 to 30 mm | N/A | ||||||
11338103
|
Azpack™
11338103 |
28 to 33 mm |
32.39 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11398093
|
Azpack™
11398093 |
8 to 10 mm | N/A | ||||||
Descripción
- Stainless steel
- Double-banded ring for even pressure
- Nut and bolt included to apply proper compression
Especificaciones
Tubing Clamp | |
Stainless Steel (H10 304, A2) | |
Tightening bolt | |
Double-banded Ring |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto