missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Stainless Steel Vacuum Tubing With Small Flanges KF
Click to view available options
Tubing Size:
60mm
80mm
100mm
130mm
Unit Size:
Each
Description
- Manufactured from stainless steel
- Flange and tube TIG welded
- Available in a range of sizes
Specifications
Specifications
| Material | Stainless Steel |
| Diameter (Metric) Outer | 16 mm |
| Packaging Quantity | 1 Each |
| Tubing Size | 80mm |
| Includes | Small flanges |
| Product Type | Vacuum Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction