missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Wire Basket, Square

Product Code. 10644032
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W x H):
150 x 150 x 150 mm
160 x 160 x 160 mm
180 x 180 x 180 mm
200 x 200 x 150 mm
200 x 200 x 200 mm
250 x 150 x 150 mm
300 x 200 x 150 mm
400 x 300 x 200 mm
Array:
160 mm
180 mm
200 mm
250 mm
300 mm
400 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10644032

missing translation for 'mfr': Bochem™ 10031

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store laboratory items in the Bochem™ Stainless Steel Wire Basket, Square. It is sturdy and stable.

  • Stainless steel
  • Square
  • Flat bottom for stability

Specifications

Product Type Wire Basket
Array 200 mm
Dimensions (L x W) 200 L x 200 Wmm
Dimensions (L x W x H) 200 x 200 x 200 mm
Weight (Metric) 481 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.