missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Storage Drum
Robust, hygienic design makes them suitable for the most demanding of applications. Samping Systems™ Stainless Storage Drum has a very high quality finish and is supplied with sturdy side handles, lid, gasket and clamband.
Brand: Sampling Systems™ A126-200
This item is not returnable.
View return policy
Description
- Open top pharmaceutical and chemical grade drums with lids
- Sizes from 5L to 200L (larger sizes available on request)
- High quality, heavy duty construction
- Product contact parts made from 316L Stainless Steel
- Crevice free interior
- Lid secured with clampband (304 Stainless Steel)
- Lid gasket - FDA acceptable silicone rubber
- Hygienic top rim
- Supplied with side handles
- Fully welded GMP correct construction
Specifications
Storage Container | |
Stainless Steel | |
800 mm |
200 L | |
Lid, Clamp and Silcone Seal | |
570 mm |