missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Nickel Plated Rods

An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Nickel Plated Rods are durable and long-lasting.

27.70 € - 39.30 €

Specifications

Product Type Stand Rod
Thread Size 13 mm
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
11739327
View Documents
R&L Enterprises™
3019/2
1000 mm
39.30 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
11729327
View Documents
R&L Enterprises™
3019/1
700 mm
27.70 €
Each
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
Description

Description

  • Threaded
  • Thread diameter 13mm
  • Length of rod does not include the thread
Specifications

Specifications

Stand Rod
13 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.