missing translation for 'onlineSavingsMsg'
Learn More
Learn More
X10 Standard Solution, 10mL
Click to view available options
Concentration:
300mosm/kg H2O
900mosm/kg H2O
Melting Point:
-0.55°C
-1672°C
Boiling Point:
100.4°C
101°C
Description
- Standard Solution for Osmometer
- Pack of 10 glass ampoules of 1mL content.
- For easy calibration of Osmometers
Specifications
Specifications
Concentration | 900mosm/kg H2O |
Packaging | Glass ampoules |
Quantity | 10 x 1 mL |
pH | 7 |
Melting Point | -1672°C |
Boiling Point | 101°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction