missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard 3-Prong Extension Clamp, dual adjustable, medium, nickel-plated zinc

Designed to securely hold a large variety of glassware and apparatus. Cole-Parmer™ Standard 3-Prong Extension Clamps are ideal for irregularly shaped objects.

Brand:  Cole-Parmer™ 08021-34

Product Code. 11795429

  • 65.30 € / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

One prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style.
  • Utilizing thumbscrews, both prongs are easily adjusted over a wide range
  • Available in stainless steel or nickel plated zinc
  • Supplied with non-slip vinyl sleeves
  • Includes fiberglass covers temperatures above 100°C
  • Available in small, medium and large sizes
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications

Specifications

3-Prong Extension Clamp
9.02 in.
Medium
0 to 2.72 in.
Nickel-plated Zinc
22.9 cm
0 to 69 mm
Dual Adjustment
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.