missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Standard Fluid Transfer Assembly Adaptor Set, 1/8 in. to 1/4 in. (3/32 in. wall)
Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.
Brand: Thermo Scientific™ SH31085.01
This item is not returnable.
View return policy
Description
Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications
Approved for storage at ambient conditions (15°C to 30°C). | |
Room Temperature | |
0.5 m |
Each | |
3.2mm (1/8in) ID x 1.6mm (1/16in) wall to 6.35mm (1/4in) ID x 2.4mm (3/32in) wall C-Flex 374 |